Steel Sack Truck, With 2 Vertical Struts, Max. Load 150 Kg, Puncture Proof Tyres

Order Code: ZT2711404S

£239.99 Inc VAT (20%)


Description

Steel sack truck, with 2 vertical struts, max. load 150 kg, puncture proof tyres. Supplied = assembled. Model = with vertical struts. Max. load = 150 kg. Footplate width = 300 mm. Footplate depth = 200 mm. Wheel type = polyurethane. Wheel diameter = 250 mm. Wheel bearing = needle bearing. Material = steel. Colour = basalt grey RAL 7012. Finish = powder coated. Overall height = 1300 mm. Overall width = 510 mm. Overall depth = 490 mm. Weight = 11.5 kg. Puncture-proof tyres. Practical protective panels. Comfortable handles. Ideal for safely gliding over steps and edges with heavy loads.

See full description
Specifications for Steel Sack Truck, With 2 Vertical Struts, Max. Load 150 Kg, Puncture Proof Tyres
  • Material
    Steel
  • Colour
    Light Blue
  • Model
    with Vertical Struts
  • Load Capacity
    150kg
  • Supplied
    Assembled
  • Wheel Type
    Polyurethane
  • Wheel Bearing
    Needle Bearing
  • Footplate Width
    300mm
  • Wheel Diameter
    250mm
  • Footplate Depth
    200mm
  • Weight
    11.5kg
  • Overall Depth
    490mm
  • Overall Height
    1300mm
  • Overall Width
    510mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome