Steel Sack Truck, With Glide Runners, Max. Load 150 Kg, Puncture Proof Tyres

Order Code: ZT2711344S

£239.99 Inc VAT (20%)


Description

Steel sack truck, with glide runners, max. load 150 kg, puncture proof tyres. Supplied = assembled. Model = with glide runners. Max. load = 150 kg. Footplate width = 300 mm. Footplate depth = 250 mm. Wheel type = polyurethane. Wheel diameter = 250 mm. Wheel bearing = needle bearing. Material = steel. Colour = basalt grey RAL 7012. Finish = powder coated. Overall height = 1300 mm. Overall width = 510 mm. Overall depth = 490 mm. Weight = 10 kg. Puncture-proof tyres. Practical protective panels. Comfortable handles. Ideal for safely gliding over steps and edges with heavy loads.

See full description
Specifications for Steel Sack Truck, With Glide Runners, Max. Load 150 Kg, Puncture Proof Tyres
  • Colour
    Light Blue
  • Material
    Steel
  • Model
    with Glide Runners
  • Supplied
    Assembled
  • Load Capacity
    150kg
  • Wheel Diameter
    250mm
  • Wheel Bearing
    Needle Bearing
  • Wheel Type
    Polyurethane
  • Footplate Depth
    250mm
  • Footplate Width
    300mm
  • Weight
    10kg
  • Overall Height
    1300mm
  • Overall Width
    510mm
  • Overall Depth
    490mm
  • Finish
    Powder-coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome