Steel Sack Trucks with Fixed Toe Plate - Wide Back Frame, Puncture-Proof Tyres Tyres Puncture Proof

Steel Sack Trucks with Fixed Toe Plate - Wide Back Frame, Puncture-Proof Tyres Tyres Puncture Proof

Order Code: ZT3492062S

£173.99 Inc VAT (20%)

Currently unavailable

Description

Capacity 250kg.High quality - designed for durability and longevity.Rigid 1.5mm wall thickness tubular steel frame.Strong steel tube axle, 2mm wall thickness. Fully welded crows foot axle design.5.5mm thickness toe plate.160 x 115 x 4mm welded wheel guards for load stability and wheel splash prevention.Choice of 260mm dia. pneumatic or puncture-proof tyres.UK made.CE marked.

Specifications for Steel Sack Trucks with Fixed Toe Plate - Wide Back Frame, Puncture-Proof Tyres Tyres Puncture Proof
  • Capacity
    250kg
  • Product Type
    Sack Trucks
  • Toe Plate Thickness
    5.5mm
  • Frame Material
    Steel
  • Tyre Type
    Puncture Proof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome