Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Carts, Trucks, & Dollies
Hand Trucks & Dollies
Hand Trucks
Sump Floor 1310mm x 1310mm x 150mm 75L Bund
By Romold
Order Code:
ZT1738652S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
5-9
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/storage-and-handling/hand-trucks/sump-floor-1310mm-x-1310mm-x-150mm-75l-bund/p/ZT1738652S
Add to quotation
View all Hand Trucks
Description
Sump Floor 1310mm x 1310mm x 150mm 75ltr bund
Specifications
Specifications for Sump Floor 1310mm x 1310mm x 150mm 75L Bund
Product Type
Sump Floor
Capacity
75L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome