Tilt Truck without Lid

Tilt Truck without Lid

Order Code: ZT3080597SCopy

£659.99 Inc VAT (20%)


Description

Body Height mm: 925.
Body Length mm: 1180.
Body Width mm: 780.
Capacity L: 450.
Depth mm: 780.
Height mm: 925.
Length mm: 1180.
Material: Plastic.
Overall Height mm: 925.
Overall Length mm: 1180.
Overall Width mm: 780.
Type: Truck without lid.
Weight kg: 21.Capacity 450 litres. Extremely manoeuvrable polypropylene tilt trucks with pull/push handle. On two large 230mm dia. rubber wheels and two swivel 100mm dia. polypropylene castors.

See full description
Specifications for Tilt Truck without Lid
  • Type
    Truck without Lid
  • Material
    Plastic
  • Overall Width
    780mm
  • Capacity
    450L
  • Overall Height
    925mm
  • Length
    1180mm
  • Height
    925mm
  • Overall Length
    1180mm
  • Depth
    780mm
  • Body Length
    1180mm
  • Body Height
    925mm
  • Body Width
    780mm