Tool truck with 190 l container puncture proof tyres. Supplied = assembled. Capacity = 190 l. Material = steel. Colour = grey. Wheel type = polyurethane punctureproof. Wheel bearing = ball bearing. Max. load = 200 kg. Height = 850 mm. Length = 1450 mm. Width = 540 mm. Wheel diameter = 400 mm. Weight = 47.7 kg. Product type = wheelbarrows. Tools kept safe from dirt and theft. Toolbox can also be used as a work surface. The 2 wheels ensure good balance and stability. The Matador tool trolley (2 wheels) with a frame made of oval tubing and a rectangular 190 l container is equipped with 2 hinges for closing the cover (lockable using padlock) The heat and water-resistant tyres are made of either 4-ply pneumatic tyres or more puncture proof tyres made of foamed polyurethane exhibit the same performance as ordinary pneumatic tyres. They are rounded off by sturdy steel rims with ball bearings sealed on both sides. The natural rubber handles with a hand guard which are shaped to fit the hand give the Matador tool trolley an ergonomic finishing touch and provide protection from injuries. Frame and container are painted in a grey hardwearing powder coating and aspects related to sustainability have been given priority (no solvents less harmful to the environment) The tool trolley is delivered fully assembled.