Tool Truck with 2 Drawers 4-ply Pneumatic Tyres

Order Code: ZT3379997S

£2,199.99 Inc VAT (20%)


Description

Tool truck with 2 drawers 4-ply pneumatic tyres. Supplied = assembled. Capacity = 190 l. Material = steel. Colour = grey. Wheel type = 4-ply pneumatic tyres. Wheel bearing = ball bearing. Max. load = 190 kg. Height = 850 mm. Length = 1450 mm. Width = 540 mm. Wheel diameter = 400 mm. Weight = 65.7 kg. Product type = wheelbarrows. Tools are protected from dirt and theft in the toolbox and drawers. Toolbox can also be used as a work surface. The 2 wheels ensure good balance and stability. The Matador tool trolley (2 wheels) with a frame made of oval tubing and a rectangular 190 l container is equipped with 2 hinges for closing the cover (lockable using padlock) The heat and water-resistant tyres are made of either 4-ply pneumatic tyres or more puncture proof tyres made of foamed polyurethane exhibit the same performance as ordinary pneumatic tyres. They are rounded off by sturdy steel rims with ball bearings sealed on both sides. The natural rubber handles with a hand guard which are shaped to fit the hand give the Matador tool trolley an ergonomic finishing touch and provide protection from injuries. Frame and container are painted in a grey hardwearing powder coating and aspects related to sustainability have been given priority (no solvents less harmful to the environment) The tool trolley is delivered fully assembled.

See full description
Specifications for Tool Truck with 2 Drawers 4-ply Pneumatic Tyres
  • Colour
    Grey
  • Wheel Type
    4-ply Pneumatic Tyres
  • Width
    540mm
  • Number of Drawers
    2
  • Wheel Diameter
    400mm
  • Height
    850mm
  • Material
    Steel
  • Product Type
    Tool Truck
  • Length
    1450mm
  • Wheel Bearing
    Ball Bearing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome