0
1
2
3
4

Truck Bed Cargo Unloader 900kg

Order Code: ZT3930676S

£119.99 Inc VAT (20%)


Description

Simple crank system allows for quick unloading of cargo from your truck bed in a matter of seconds. Suited to compact and step-side truck beds with a max tailgate thickness of 9.5cm. Can unload cargo weighting up to 900kg. Quick set up and easy storage, crank is removeable and only needed when clearing cargo. High quality polypropylene mat, designed to withstand high strain without tearing. Single person operation allows for pain free unloading of cargo, reducing risk of back injuries. Small wrench and easy assembly instructions included, securely fastens to tailgate without welding, cutting, or drilling. Suitable for all sorts of materials such as soil, gravel, mulch, clay, sand, refuse and firewood.
• EASY TO USE - Simple crank system allows for quick unloading of cargo from your truck bed in a matter of seconds.
• PURPOSE BUILT - Suited to compact and step-side truck beds with a max tailgate thickness of 9.5cm.
• HIGH CAPACITY - Can unload cargo weighting up to 900kg.
• CONVENIENT - Quick set up and easy storage, crank is removeable and only needed when clearing cargo.
• TEAR RESISTANT - High quality polypropylene mat, designed to withstand high strain without tearing.
• PAIN FREE - Single person operation allows for pain free unloading of cargo, reducing risk of back injuries.
• TOOLS INCLUDE - Small wrench and easy assembly instructions included, securely fastens to tailgate without welding, cutting, or drilling.
• VERSATILE - Suitable for all sorts of materials such as soil, gravel, mulch, clay, sand, refuse and firewood.

See full description
Specifications for Truck Bed Cargo Unloader 900kg
  • MFR Part No.
    TBU01
  • Weight
    6.5kg
  • Capacity
    900kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome