Tubular 'P' Handle Handtruck

Order Code: ZT3077973S

£119.99 Inc VAT (20%)


Description

Capacity kg: 300.
Finish: Powder coated.
Footiron Depth mm: 180.
Footiron Width mm: 350.
Material: Steel.
Overall Depth mm: 590.
Overall Height mm: 1305.
Overall Width mm: 565.
Toe Plate Depth mm: 180.
Toe Plate Width mm: 350.
Type: With rail guards.
Wheel Type: Pneumatic.Capacity - 300kg. H x W x D - 1308 x 565 x 590mm. With high back, suitable for carrying white goods. 180mm deep x 350mm wide fixed toe plate fitted with wheel guards. Black plastic guards on side rails to protect cargo. On large 330mm dia. pneumatic tyres with quality bearings. Weight - 12kg. Self assembly required.

See full description
Specifications for Tubular 'P' Handle Handtruck
  • Type
    With Rail Guards
  • Material
    Steel
  • Capacity
    300kg
  • Overall Width
    565mm
  • Overall Depth
    590mm
  • Overall Height
    1305mm
  • Wheel Type
    Pneumatic
  • Toe Plate Width
    350mm
  • Footiron Width
    350mm
  • Footiron Depth
    180mm
  • Finish
    Powder-coated
  • Toe Plate Depth
    180mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome