Universal Box Polyethylene, Capacity 250 L, Max. Load 200 Kg, Yellow

Order Code: ZT2721296S

£599.99 Inc VAT (20%)


Description

Universal box made of polyethylene, capacity 250 l, max. load 200 kg, yellow. Supplied = assembled. Capacity = 250 l. Material = polyethylene. External length = 1200 mm. External width = 600 mm. External height = 540 mm. Internal length = 1070 mm. Internal width = 450 mm. Internal height = 380 mm. Lock type = cam type locks. Weight = 18 kg. Colour = yellow. Max. load = 200 kg. Feature = stackable. Optimum dimensions for trucks. Stackable, with stop lugs. Handles and forklift pockets. Splash water protection - overlapping, integrated seal. Locks with cam type closures. Made of polyethylene (PE) For the transport and storage of tools and small parts.

See full description
Specifications for Universal Box Polyethylene, Capacity 250 L, Max. Load 200 Kg, Yellow
  • Capacity
    250L
  • Load Capacity
    200kg
  • Material
    Polyethylene
  • Colour
    Yellow
  • Supplied
    Assembled
  • Weight
    18kg
  • Internal Length
    1070mm
  • External Height
    540mm
  • External Width
    600mm
  • Internal Height
    380mm
  • Internal Width
    450mm
  • External Length
    1200mm
  • Lock Type
    Cam Type Locks
  • Additional Features
    Stackable