Universal Drum Stand Made of Pe for 60 and 200L Drums Black

Order Code: ZT4130160S

Black
£219.99 Inc VAT (20%)


Description

Universal drum stand made of PE, for 60 and 200 l drums, black. Drum capacity = 1x60 l, 1x200 l. Material = polyethylene (MDPE) Colour = black. Depth = 500 mm. Width = 580 mm. Height = 370 mm. Max. load = 500 kg. Product type = drum stands. For storing 60 l or 200 l drums, without turning them over. Highly resistant to oils, acids and alkaline solutions. Particularly light and can be stacked to save space. Lightweight universal drum stand made of polyethylene (MDPE) , highly resistant to oils, acids and alkalis. The graduations in the radius allow 60 l or 200 l drums to be placed on the same side, it is not necessary to turn the drum stand around. For additional anti-slip properties, rubber feet can be secured to the bottom (accessory) .

See full description