Valkyrie Quick Lifting Pump Truck QLPT

Order Code: ZT4946009S

£299.99 Inc VAT (20%)


Description

Valkyrie Quick Lifting Pump Truck - QLPT
Product Overview
The Valkyrie Quick Lifting Pump Truck is a manual hand pallet truck equipped with a quick lifting pump, designed to enhance efficiency in material handling tasks. This feature allows for faster lifting compared to standard pump trucks, reducing operator effort and increasing productivity. The combination of rubber steer wheels and polyurethane load rollers ensures quiet operation and minimizes damage to warehouse floors.

Key Features
Quick Lift Pump: Enables rapid lifting with fewer pump strokes, enhancing operational efficiency.
High Load Capacity: Capable of handling loads up to 2,500 kg, suitable for various industrial applications.
Durable Wheels: Rubber steer wheels and polyurethane load rollers provide smooth and quiet maneuverability, protecting floor surfaces.
Ergonomic Design: Designed for user comfort, reducing operator fatigue during prolonged use.
Robust Construction: Built with high-quality materials to withstand demanding work environments.
Specifications
Capacity: 2,500 kg
Fork Dimensions (L x W): 1,150 mm x 550 mm
Minimum Lowered Height: 80 mm
Maximum Lifting Height: 200 mm
Steer Wheels: Rubber
Load Rollers: Polyurethane
Applications
Warehousing: Ideal for quick and efficient pallet handling in warehouse settings.
Retail: Suitable for stocking and material movement in retail environments.
Manufacturing: Assists in transporting materials and products within manufacturing facilities.
Distribution Centers: Enhances loading and unloading processes in distribution operations.
Order Now
Enhance your material handling operations with the Valkyrie Quick Lifting Pump Truck. Order today and benefit from free delivery to UK mainland (excluding Highlands & Northern Ireland).

See full description
Specifications for Valkyrie Quick Lifting Pump Truck QLPT
  • Product Type
    Manual Hand Pallet Truck