Wall Mounted Ashtray, Capacity 1.6 L, Aluminium

Order Code: ZT2700726S

£219.99 Inc VAT (20%)


Description

Wall mounted ashtray, capacity 1.6 l, aluminium. Supplied = assembled. Ashtray capacity = 1.6 l. Material = aluminium. Ashtray colour = aluminium silver. Type of mounting = wall mounting. Height = 400 mm. Finish = brushed. Weight = 0.85 kg. Diameter = 80 mm. Place of use = outdoor use. Product type = wall mounted ashtrays. Large capacity ashtray suitable for all outdoor areas. Includes key and wall mounting set. A flap at the bottom makes emptying easy. This large ashtray provides an elegant solution for all smoking corners. It is particularly well suited for all outdoor environments, including, for example, the salty air encountered near the sea. The ashtray is supplied complete with a key and all the necessary materials for quick and easy wall mounting. In addition, it features a lockable bottom flap that is used for emptying.

See full description
Specifications for Wall Mounted Ashtray, Capacity 1.6 L, Aluminium
  • Mounting Type
    Wall Mounting
  • Product Type
    Wall Mounted Ashtrays
  • Material
    Aluminium
  • Supplied
    Assembled
  • Diameter
    80mm
  • Height
    400mm
  • Weight
    0.85kg
  • Ashtray Colour
    Aluminium Silver
  • Applications
    Outdoor Use
  • Finish
    Brushed
  • Ashtray Capacity
    1.6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome