Wide Neck Drum With Screw On Lid, White/Red, Capacity 10 L, Height 239mm

Order Code: ZT2730627S

£82.99 Inc VAT (20%)


Description

Wide neck drum with screw on lid, white/red, capacity 10 l, height 239 mm. Supplied = flat pack. Height = 239 mm. Weight = 0.85 kg. Diameter = 274 mm. Opening diameter = 204 mm. Colour = white. Material = polyethylene (low pressure PE/HDPE) Cover = yes. Colour of lid = red. Product type = drums. Watertight seal. Safe for use with foodstuffs. Suitable for disposal of needles and droppers. Robust and sustainable.

Specifications for Wide Neck Drum With Screw On Lid, White/Red, Capacity 10 L, Height 239mm
  • Product Type
    Drums
  • Colour
    White
  • Supplied
    Flat Pack
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Diameter
    274mm
  • Weight
    0.85kg
  • Height
    239mm
  • Lid Colour
    Red
  • Cover
    Yes
  • Opening Diameter
    204mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome