Wide Neck Drum With Screw On Lid, White/Red, Capacity 3 L, Height 173mm

Order Code: ZT2730550S

£49.99 Inc VAT (20%)


Description

Wide neck drum with screw on lid, white/red, capacity 3 l, height 173 mm. Supplied = flat pack. Height = 173 mm. Weight = 0.35 kg. Diameter = 198 mm. Opening diameter = 137 mm. Colour = white. Material = polyethylene (low pressure PE/HDPE) Cover = yes. Colour of lid = red. Product type = drums. Watertight seal. Safe for use with foodstuffs. Suitable for disposal of needles and droppers. Robust and sustainable.

Specifications for Wide Neck Drum With Screw On Lid, White/Red, Capacity 3 L, Height 173mm
  • Product Type
    Drums
  • Colour
    White
  • Supplied
    Flat Pack
  • Material
    Polyethylene (Low Pressure PE / HDPE)
  • Diameter
    198mm
  • Height
    173mm
  • Weight
    0.35kg
  • Lid Colour
    Red
  • Cover
    Yes
  • Opening Diameter
    137mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome