180cm Coat Rack Metal Hat Shelf Holder Free Standing Display Clothes Brown

Order Code: ZT3348810S

£25.99 Inc VAT (20%)
£26.993.5% off


Description

STYLISH DESIGN: An elegant finish and modern tree branches look offers an attractive yet practical storage solution for your everyday items, Ideal for living room, bedroom, entryway and more.MULTIPLE STORAGE: Totally 3 main branches with 9 hooks, this coat hat standing hanger is a perfect storage solution for coats, handbags, scarves, jackets and more. The bottom circle shelf can store bins, toys and flowerpot as you preferPREMIUM QUALITY: Crafted of a metal frame and thick fiberboard, the coat tree features superior durability and stability. triangular base for added stability. The end hook caps perfectly protect your clothing and hats.DURABLE& EASY TO CLEAN: Stoving varnish finish on surface makes the coat rack water-proof, rust-proof and easy to clean. Lightweight but sturdyOverall Dimension: 45L x 45W x 180H cm. Assembly required.

See full description
Specifications for 180cm Coat Rack Metal Hat Shelf Holder Free Standing Display Clothes Brown
  • Product Type
    Coat Rack
  • Number of Hooks
    9
  • Colour
    Brown
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome