180cm Free Standing Coat Rack Metal Shelf Holder Stand Display Clothes Hat831-174BK

Order Code: ZT3348799S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

STYLISH DESIGN: An elegant finish and modern tree branches look offers an attractive yet practical storage solution for your everyday items, Ideal for living room, bedroom, entryway and more.MULTIPLE STORAGE: Totally 3 main branches with 9 hooks, this coat hat standing hanger is a perfect storage solution for coats, handbags, scarves, jackets and more. The bottom circle shelf can store bins, toys and flowerpot as you preferPREMIUM QUALITY: Crafted of a metal frame and thick fiberboard, the coat tree features superior durability and stability. triangular base for added stability. The end hook caps perfectly protect your clothing and hats.DURABLE& EASY TO CLEAN: Stoving varnish finish on surface makes the coat rack water-proof, rust-proof and easy to clean. Lightweight but sturdyOverall Dimension: 45L x 45W x 180H cm. Assembly required.

See full description
Specifications for 180cm Free Standing Coat Rack Metal Shelf Holder Stand Display Clothes Hat831-174BK
  • Number of Hooks
    9
  • Product Type
    Coat Rack
  • No. of Shelves
    1
  • Number of Shelves
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome