ANNY - Wardrobe, 2 shelves, 1 clothes rail, light grey/light grey. Supplied = assembled. Width = 800 mm. Height = 2156 mm. Depth = 422 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = cloakroom lockers. Series = ANNY. Door type = hinged door. Door colour = light grey. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf colour = light grey. Internal fittings = 1 clothes rail, 2 shelves. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.