ANNY - Wardrobe, 2 Shelves, 1 Clothes Rail, Walnut Finish/White Aluminium

Order Code: ZT2723096S

£799.99 Inc VAT (20%)


Description

ANNY - Wardrobe, 2 shelves, 1 clothes rail, walnut finish/white aluminium. Supplied = assembled. Width = 800 mm. Height = 2156 mm. Depth = 422 mm. Body colour = walnut finish. Material = chipboard, melamine coated. Product type = cloakroom lockers. Series = ANNY. Door type = hinged door. Door colour = aluminium silver. Number of doors = 2 pcs. Number of shelves = 2 pcs. Shelf colour = walnut finish. Internal fittings = 1 clothes rail, 2 shelves. Shelf thickness = 22 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. Cupboards with bonded body panels. Due to the 8 mm thick rear panels, this furniture can also be positioned anywhere in the office, e.g. as a room divider. Four plastic pedestal feet with height adjustment screws, which can be accessed through the floor inside. Supplied fully assembled.

See full description
Specifications for ANNY - Wardrobe, 2 Shelves, 1 Clothes Rail, Walnut Finish/White Aluminium
  • Supplied
    Assembled
  • Door Type
    Hinged Door
  • Product Type
    Cloakroom Lockers
  • Material
    Chipboard, Melamine Coated
  • Door Colour
    Aluminium Silver
  • Series
    ANNY
  • Height
    2156mm
  • Depth
    422mm
  • Width
    800mm
  • No. of Shelves
    2
  • Door Thickness
    19mm
  • Body Thickness
    19mm
  • Number of Doors
    2
  • Internal Fittings
    1 Clothes Rail, 2 Shelves
  • Colour
    Walnut Finish
  • Shelf Thickness
    22mm
  • Panel Thickness
    8mm
  • Shelf Colour
    Walnut Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome