Assembly Trolley, Powder Coated, With Metal Cupboard, LxWxH 765 X 570 X 830mm

Order Code: ZT2719731S

£949.99 Inc VAT (20%)


Description

Assembly trolley, powder coated, with metal cupboard, LxWxH 765 x 570 x 830 mm. Supplied = flat pack. Max. load = 200 kg. Platform length = 740 mm. Platform width = 545 mm. Length = 765 mm. Width = 570 mm. Height = 830 mm. Frame material = powder coated. Worktop material = sheet metal. Product type = mobile drawer units. Wheel fittings = 2 fixed castors, 2 swivel castors with stops. Wheel type = solid rubber. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Number of shelves = 2 pcs. Internal cupboard dimensions = 565x690x510 mm. Safe work without any parts slipping off due to the raised edge of 3 sides. Versatile and hardwearing due to adjustable steel shelves. Everything is kept in place by a ribbed rubber mat. Can be locked for secure storage of valuable work equipment. Parking brakes keep the trolley securely in place - ideal as a mobile workstation. Powder coated as standard in light blue RAL 5012. 2 swivel castors and 2 fixed castors, roller bearings, solid rubber tyres. Swivel castors with double stops. Work surface made of 2 mm sheet steel, light grey RAL 7035. With raised edge on 3 sides, 85 mm high and ribbed rubber covering. Cupboard with two adjustable steel shelves, lockable. Internal cupboard dimensions HxWxD 565 x 690 x 510 mm. For your safety: Fitted with double stops to EN 1757-3. Available in most RAL colours. Only 10 % extra.

See full description
Specifications for Assembly Trolley, Powder Coated, With Metal Cupboard, LxWxH 765 X 570 X 830mm
  • Product Type
    Mobile Drawer Units
  • Supplied
    Flat Pack
  • Frame Material
    Powder Coated
  • Wheel Diameter
    125mm
  • Width
    570mm
  • Wheel Type
    Solid Rubber Tyres
  • Length
    765mm
  • Height
    830mm
  • No. of Shelves
    2
  • Internal Cupboard Dimensions
    565x690x510mm
  • Wheel Bearing
    Roller Bearing
  • Worktop Material
    Sheet Metal
  • Platform Length
    740mm
  • Load Capacity
    200kg
  • Platform Width
    545mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome