Base Mount Pedestal, For FIRST MATE, COMMANDER 500, ENSIGN 500 Slewing Crane, Powder Coated

Order Code: ZT2683227S

£699.99 Inc VAT (20%)


Description

Base mount pedestal, for FIRST MATE, COMMANDER 500, ENSIGN 500 slewing crane, powder coated. Supplied = pre-assembled, final assembly by customer. Height = 363 mm. Material = steel, powder coated. Product type = accessories for slewing cranes. For securely mounting the slewing crane. Simple and quick assembly. High quality workmanship. The crane can be inserted on the module quickly and straightforwardly, and then be secured. Set of bolts for mounting not included in delivery. Please choose them under Accessories.

See full description
Specifications for Base Mount Pedestal, For FIRST MATE, COMMANDER 500, ENSIGN 500 Slewing Crane, Powder Coated
  • Material
    Steel Powder Coated
  • Product Type
    Accessories for Slewing Cranes
  • Height
    363mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome