Cloakroom Locker, 1 Centre Partition, 4 Shelves, Light Grey/Gentian Blue

Order Code: ZT2721156S

£1,599.99 Inc VAT (20%)


Description

Cloakroom locker, 1 centre partition, 4 shelves, light grey/gentian blue. Supplied = assembled. Height = 1800 mm. Width = 1000 mm. Depth = 500 mm. Internal fittings = centre partition and 2x2 shelves. Housing material = sheet steel, powder coated. Body colour = light grey RAL 7035. Door colour = gentian blue RAL 5010. Number of shelves = 4 pcs. Door type = doors with ventilation slots. Can be combined with many other cupboards as a component of a system furnishing. Doors with ventilation slots and document pouch. With clothes rail for clothes hooks. All cupboards offer robust, rigid steel construction, high quality powder coating. Doors with ventilation slots and document pouch.

See full description
Specifications for Cloakroom Locker, 1 Centre Partition, 4 Shelves, Light Grey/Gentian Blue
  • Supplied
    Assembled
  • Door Colour
    Gentian Blue
  • Width
    1000mm
  • Depth
    500mm
  • Door Type
    Doors with Ventilation Slots
  • Height
    1800mm
  • Housing Material
    Sheet Steel, Powder Coated
  • No. of Shelves
    4
  • Colour
    Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome