Clothes Locker With 4 Individual Lockers - HxWxD 1800 X 450 X 500mm - Light Grey/Basalt Grey, Standard Unit

Order Code: ZT2695559S

£639.99 Inc VAT (20%)


Description

Clothes locker with 4 individual lockers, HxWxD 1800 x 450 x 500 mm, light grey/basalt grey, standard unit. Supplied = flat pack. Height = 1800 mm. Depth = 500 mm. Width = 450 mm. Body colour = light grey RAL 7035. Door colour = basalt grey RAL 7012. Lock type = cylinder lock, individual key, incl. 2 keys. Number of compartments wide = 1 pcs. Number of compartments = 4 pcs. Compartment width = 450 mm. Material = sheet steel, powder coated. Locker height = 1800 mm. Internal fittings = without interior fittings. Internal width = 387 mm. Internal height = 405 mm. Internal depth = 458 mm. Door type = hinged door. Number of keys = 2 pcs. Compartment height = 437 mm. Shelf width = 450 mm. Shelf depth = 500 mm. Plinth height = 50 mm. Design = welded. Model = standard unit. Finish = powder coated. Standard and extension modules for setting up in rows. With four individual lockers. Ventilation through perforations in the rear wall. Boltless assembly, practical plug-in system. Powder coated sheet steel construction. Material thickness 0.70 mm. Body always in light grey RAL 7035. Lockable with cylinder lock, incl. 2 keys (individual key) Ventilation through perforations in the back panel. Plinth height 50 mm. Please note It is only possible to combine standard and extension units of the same model. Extension modules are always supplied complete with 3 closed and 1 open side, and are not suitable for individual installation Supplied flat pack - easy self-assembly.

See full description
Specifications for Clothes Locker With 4 Individual Lockers - HxWxD 1800 X 450 X 500mm - Light Grey/Basalt Grey, Standard Unit
  • Finish
    Powder-coated
  • Door Type
    Hinged Door
  • Design
    Welded
  • Supplied
    Flat Pack
  • Material
    Sheet Steel, Powder Coated
  • Door Colour
    Basalt Grey
  • Locker Height
    1800mm
  • No. of Keys
    2
  • Depth
    500mm
  • Width
    450mm
  • Internal Height
    405mm
  • Height
    1800mm
  • Internal Depth
    458mm
  • Internal Width
    387mm
  • Shelf Width
    450mm
  • Plinth Height
    50mm
  • Internal Fittings
    Without Interior Fittings
  • Shelf Depth
    500mm
  • Colour
    Light Grey
  • No. of Compartments
    4
    1
  • Compartment Height
    437mm
  • Compartment Width
    450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome