Clothes Rack Light

Order Code: ZT3079376S

£319.99 Inc VAT (20%)


Description

Capacity per Rail kg: 75.
Colour: Grey.
Finish: Painted steel.
Finish: Powder coated.
No. of Rails: 1.
No. of Wheels: 4.
Product Type: Clothes rack.
Wheel Diameter mm: 100.
Wheel Material: Centre polypropylene tread TENTEprene (thermoplastic rubber) .Grey powder coated finish. L x W x H 1180 x 710 x 1830mm. Adjustable in height 1420 - 1820mm. On four 125mm dia. swivel castors, two fitted with brakes. Capacity 75kg. Weight 13kg. Self assembly required.

See full description
Specifications for Clothes Rack Light
  • Colour
    Grey
  • Finish
    Powder-coated
  • Number of Wheels
    4
  • Wheel Diameter
    100mm
  • Capacity Per Rail
    75kg
  • Number of Rails
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome