Coat Hook Rail for Containers Zinc Plated

Order Code: ZT4129628S

£113.99 Inc VAT (20%)


Description

Coat hook rail, for containers, zinc plated. Supplied = flat pack. Material = steel. Colour = zinc plated. Number of hooks = 5 pcs. Product type = prefab offices. Well organised containers - space saving made easy. Easy to hook in, which is all that need doing! - Zinc plate steel rail for insertion - 5 hooks for clothes, headwear, etc. - Hooks can hold a max. load of 10 kg each

See full description
Specifications for Coat Hook Rail for Containers Zinc Plated
  • Material
    Steel
  • Number of Hooks
    5
  • Product Type
    Coat Hook Rail
  • Finish
    Zinc Plated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome