Coat rail, 3 coat hooks, HxWxD 130 x 360 x 60 mm, pack of 2, hook colour silver. Supplied = flat pack. Width = 360 mm. Number of coat hooks = 3 pcs. Material of strip = anodised aluminium. Colour of strip = silver grey. Hook material = plastic. Hook colour = silver. Height = 130 mm. Depth = 60 mm. Design of hooks = outside. Product type = coat rails. Profile made of aluminium, silver grey anodised and clothes hooks made of sturdy plastic. Optionally available in three colours. Please observe the different pack quantities.