Coat Rail, 5 Coat Hooks, HxWxD 130 X 600 X 60mm, Pack Of 2, Hook Colour Black

Order Code: ZT2694335S

£239.99 Inc VAT (20%)


Description

Coat rail, 5 coat hooks, HxWxD 130 x 600 x 60 mm, pack of 2, hook colour black. Supplied = flat pack. Width = 600 mm. Number of coat hooks = 5 pcs. Material of strip = anodised aluminium. Colour of strip = silver grey. Hook material = plastic. Hook colour = black. Height = 130 mm. Depth = 60 mm. Design of hooks = outside. Product type = coat rails. Profile made of aluminium, silver grey anodised and clothes hooks made of sturdy plastic. Optionally available in three colours. Please observe the different pack quantities.

See full description
Specifications for Coat Rail, 5 Coat Hooks, HxWxD 130 X 600 X 60mm, Pack Of 2, Hook Colour Black
  • Product Type
    Coat Rails
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Height
    130mm
  • Depth
    60mm
  • Width
    600mm
  • Colour of Strip
    Silver Grey
  • Design of Hooks
    Outside
  • Material of Strip
    Anodised Aluminium
  • Hook Colour
    Black
  • Hook Material
    Plastic
  • Number of Coat Hooks
    5