Coat Rail, 5 Coat Hooks, HxWxD 130 X 600 X 60mm, Pack Of 2, Hook Colour Blue

Order Code: ZT2694511S

£239.99 Inc VAT (20%)


Description

Coat rail, 5 coat hooks, HxWxD 130 x 600 x 60 mm, pack of 2, hook colour blue. Supplied = flat pack. Width = 600 mm. Number of coat hooks = 5 pcs. Material of strip = anodised aluminium. Colour of strip = silver grey. Hook material = plastic. Hook colour = blue. Height = 130 mm. Depth = 60 mm. Design of hooks = outside. Product type = coat rails. Profile made of aluminium, silver grey anodised and clothes hooks made of sturdy plastic. Optionally available in three colours. Please observe the different pack quantities.

See full description
Specifications for Coat Rail, 5 Coat Hooks, HxWxD 130 X 600 X 60mm, Pack Of 2, Hook Colour Blue
  • Product Type
    Coat Rails
  • Supplied
    Flat Pack
  • Pack Quantity
    2
  • Width
    600mm
  • Depth
    60mm
  • Height
    130mm
  • Design of Hooks
    Outside
  • Material of Strip
    Anodised Aluminium
  • Colour of Strip
    Silver Grey
  • Hook Colour
    Blue
  • Number of Coat Hooks
    5
  • Hook Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome