Coat Rail, Aluminium, Hook Clearance 100mm, Aluminium/Black, 1500mm Long, 15 Hooks

Order Code: ZT2710660S

£309.99 Inc VAT (20%)


Description

Coat rail, aluminium, hook clearance 100 mm, aluminium/black, 1500 mm long, 15 hooks. Supplied = assembled. Number of coat hooks = 15 pcs. Material of strip = anodised aluminium. Colour of strip = silver. Hook material = plastic. Hook colour = black. Height = 90 mm. Depth = 120 mm. Length = 1500 mm. Hook spacing = 100 mm. Max. load per hook = 90 kg. Product type = accessories for cloakroom benches. Max. hook load 90 kg. Hook spacing 100 mm - high capacity. Wall bracket made of black plastic. Profile made of silver anodised aluminium in combination with hooks made of black, recyclable plastic. Custom lengths available on request.

See full description
Specifications for Coat Rail, Aluminium, Hook Clearance 100mm, Aluminium/Black, 1500mm Long, 15 Hooks
  • Supplied
    Assembled
  • Product Type
    Accessories for Cloakroom Benches
  • Depth
    120mm
  • Height
    90mm
  • Length
    1500mm
  • Hook Colour
    Black
  • Hook Material
    Plastic
  • Hook Spacing
    100mm
  • Material of Strip
    Anodised Aluminium
  • Number of Coat Hooks
    15
  • Load Per Hook
    90kg
  • Colour of Strip
    Silver