Coat Rail, Aluminium, Hook Clearance 100mm, Aluminium/Black, 300mm, 3 Hooks, Pack Of 2

Order Code: ZT2710542S

£143.99 Inc VAT (20%)


Description

Coat rail, aluminium, hook clearance 100 mm, aluminium/black, 300 mm, 3 hooks, pack of 2. Supplied = assembled. Number of coat hooks = 3 pcs. Material of strip = anodised aluminium. Colour of strip = silver. Hook material = plastic. Hook colour = black. Height = 90 mm. Depth = 120 mm. Length = 300 mm. Hook spacing = 100 mm. Max. load per hook = 90 kg. Product type = accessories for cloakroom benches. Max. hook load 90 kg. Hook spacing 100 mm - high capacity. Wall bracket made of black plastic. Profile made of silver anodised aluminium in combination with hooks made of black, recyclable plastic. Custom lengths available on request.

See full description
Specifications for Coat Rail, Aluminium, Hook Clearance 100mm, Aluminium/Black, 300mm, 3 Hooks, Pack Of 2
  • Supplied
    Assembled
  • Pack Quantity
    2
  • Product Type
    Accessories for Cloakroom Benches
  • Length
    300mm
  • Depth
    120mm
  • Height
    90mm
  • Colour of Strip
    Silver
  • Hook Colour
    Black
  • Hook Spacing
    100mm
  • Number of Coat Hooks
    3
  • Material of Strip
    Anodised Aluminium
  • Hook Material
    Plastic
  • Load Per Hook
    90kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome