Coat Rail, Mobile, Height 1710mm, Width 1780mm, Tubular Rail Ø30mm

Order Code: ZT2744442S

£799.99 Inc VAT (20%)


Description

Coat rail, mobile, height 1710 mm, width 1780 mm, tubular rail 30 mm. Supplied = assembled. Frame material = steel, powder coated. Frame colour = white aluminium RAL 9006. Height = 1710 mm. Depth = 530 mm. Umbrella holder = without. Weight = 12 kg. Wheel fittings = 4 double swivel castors with wheel stops. Extra wide coat rail, very sturdy design made of tubular steel with 30 mm tubular rail. Mobile, rolls on swivel castors.

Specifications for Coat Rail, Mobile, Height 1710mm, Width 1780mm, Tubular Rail Ø30mm
  • Frame Colour
    White Aluminium
  • Supplied
    Assembled
  • Frame Material
    Steel Powder Coated
  • Depth
    530mm
  • Height
    1710mm
  • Weight
    12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome