Coat rail with double hooks, length 1000 mm, 4 double hooks, basalt grey cover. Supplied = assembled. Number of coat hooks = 4 pcs. Material of strip = high pressure laminate (HPL) Colour of strip = basalt grey. Hook material = plastic. Hook colour = black. Height = 60 mm. Depth = 50 mm. Length = 1000 mm. Hook spacing = 250 mm. Max. load per hook = 25 kg. Product type = accessories for cloakroom benches. Concealed double hooks made of plastic. Hook spacing 250 mm, max. load 25 kg per hook. Support rail made of rectangular tubular steel, cover made of HPL.