Coat Rail With Double Hooks, Length 1000mm, 4 Double Hooks, Light Grey Cover

Order Code: ZT2714155S

£419.99 Inc VAT (20%)


Description

Coat rail with double hooks, length 1000 mm, 4 double hooks, light grey cover. Supplied = assembled. Number of coat hooks = 4 pcs. Material of strip = high pressure laminate (HPL) Colour of strip = light grey. Hook material = plastic. Hook colour = black. Height = 60 mm. Depth = 50 mm. Length = 1000 mm. Hook spacing = 250 mm. Max. load per hook = 25 kg. Product type = accessories for cloakroom benches. Concealed double hooks made of plastic. Hook spacing 250 mm, max. load 25 kg per hook. Support rail made of rectangular tubular steel, cover made of HPL.

See full description
Specifications for Coat Rail With Double Hooks, Length 1000mm, 4 Double Hooks, Light Grey Cover
  • Supplied
    Assembled
  • Product Type
    Accessories for Cloakroom Benches
  • Depth
    50mm
  • Length
    1000mm
  • Height
    60mm
  • Material of Strip
    High Pressure Laminate (HPL)
  • Colour of Strip
    Light Grey
  • Hook Spacing
    250mm
  • Load Per Hook
    25kg
  • Hook Material
    Plastic
  • Number of Coat Hooks
    4
  • Hook Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome