Coat Rail With Double Hooks, Length 1500mm, 6 Double Hooks, Basalt Grey

Order Code: ZT2714377S

£619.99 Inc VAT (20%)


Description

Coat rail with double hooks, length 1500 mm, 6 double hooks, basalt grey. Supplied = assembled. Number of coat hooks = 6 pcs. Material of strip = high pressure laminate (HPL) Colour of strip = basalt grey. Hook material = plastic. Hook colour = black. Height = 60 mm. Depth = 50 mm. Length = 1500 mm. Hook spacing = 250 mm. Max. load per hook = 25 kg. Product type = accessories for cloakroom benches. Concealed double hooks made of plastic. Hook spacing 250 mm, max. load 25 kg per hook. Support rail made of rectangular tubular steel, cover made of HPL.

See full description
Specifications for Coat Rail With Double Hooks, Length 1500mm, 6 Double Hooks, Basalt Grey
  • Supplied
    Assembled
  • Product Type
    Accessories for Cloakroom Benches
  • Length
    1500mm
  • Depth
    50mm
  • Height
    60mm
  • Load Per Hook
    25kg
  • Material of Strip
    High Pressure Laminate (HPL)
  • Hook Material
    Plastic
  • Colour of Strip
    Basalt Grey
  • Hook Colour
    Black
  • Number of Coat Hooks
    6
  • Hook Spacing
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome