Coat rail with double hooks, length 2 x 1000 mm, 2 x 4 double hooks, basalt grey. Supplied = assembled. Number of coat hooks = 2x4 pcs. Material of strip = high pressure laminate (HPL) Colour of strip = basalt grey. Hook material = plastic. Hook colour = black. Height = 60 mm. Depth = 50 mm. Length = 2000 mm. Scope of delivery = 2x1000 mm. Hook spacing = 250 mm. Max. load per hook = 25 kg. Product type = accessories for cloakroom benches. Concealed double hooks made of plastic. Hook spacing 250 mm, max. load 25 kg per hook. Support rail made of rectangular tubular steel, cover made of HPL. Includes two 1000 mm coat rails, each with 4 double hooks.