Double Sided Coat Rail, With Coat Hangers, Silver, With Umbrella Holder

Order Code: ZT2711126S

£1,999.99 Inc VAT (20%)


Description

Double sided coat rail, with coat hangers, silver, with umbrella holder. Supplied = flat pack. Width = 1000 mm. Number of coat hooks = 38 pcs. Frame material = steel, powder coated. Frame colour = silver. Height = 1700 mm. Depth = 600 mm. Umbrella holder = with. Weight = 17 kg. Hook colour = charcoal. Hook material = plastic. Fittings = hat shelf. Number of coat hangers = 20 pcs. Umbrella stand model = with 7 openings. Uprights and frames made of powder coated steel. Aluminium profiles, silver anodised, with hat shelf and 38 coat hooks. Optionally available with or without umbrella holder and coat hangers. Swivel castors with wheel stops (accessories) make the coat rails mobile for greater versatility. The reception area is the business card of every company. Your company can also make a positive first impression. As a modern business, you should ensure that this area is attractive and functional as well. Coat hooks and coat hangers made of high quality plastic, charcoal. Delivered partially assembled - easy final assembly.

See full description
Specifications for Double Sided Coat Rail, With Coat Hangers, Silver, With Umbrella Holder
  • Supplied
    Flat Pack
  • Frame Colour
    Silver
  • Frame Material
    Steel Powder Coated
  • Width
    1000mm
  • Height
    1700mm
  • Depth
    600mm
  • Number of Coat Hooks
    38
  • Hook Material
    Plastic
  • Weight
    17kg
  • Umbrella Stand Model
    With 7 Openings
  • Number of Coat Hangers
    20
  • Hook Colour
    Charcoal
  • Fittings
    Hat Shelf

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome