Fabric Wardrobe Portable Wardrobe with 6 Shelves 1 Hanging Rail Light Grey

Order Code: ZT3347312S

£27.99 Inc VAT (20%)


Description

Multi-storage: A wardrobe with six shelves and a top hanging rail. This foldable wardrobe offers plenty of storage and hanging space for clothing, bedding, accessories and more.Temporary wardrobe design: Formed of a metal frame and a fabric cover, this portable closet wardrobe can be set up and taken down easily. Move it around and use wherever you need, anytime.Steel frame: Metal ensures a tough core for this wardrobe with shelves - keeping stable when packed with clothing and more.Fabric cover, with roll-up door: Can be left down or held up - giving you easy access and keeping garments protected whenever needed.Dimensions: 162.5H x 103W x 43Dcm. Maximum load 45kg. Easy to assemble.

See full description
Specifications for Fabric Wardrobe Portable Wardrobe with 6 Shelves 1 Hanging Rail Light Grey
  • Product Type
    Portable Wardrobe
  • Maximum Load
    45kg
  • Colour
    Light Grey
  • Material
    Metal frame

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome