GARM1848S - Garment Hanging Rail UNITHxWxL - 1590x457x1219mm, S

Order Code: ZT3081307S

£419.99 Inc VAT (20%)


Description

Dimensions: H x W x L mm: 1590 x 457 x 1219.
Finish: Chrome.
Height mm: 1590.
Length mm: 1219.
Product Type: Rails.
Type: Static.
Width mm: 457.Attractively display hanging garments. Ideal for offices, retail display, cloakrooms and changing rooms. Chrome garment rail attaches simply and quickly to the underside of the wire top shelf. Supplied with 3 shelves and rail.

See full description
Specifications for GARM1848S - Garment Hanging Rail UNITHxWxL - 1590x457x1219mm, S
  • Finish
    Chrome
  • Length
    1219mm
  • Width
    457mm
  • Height
    1590mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome