Hanging Clothes Rail Wardrobe Organiser with 6 Fabric Drawers for Closet

Order Code: ZT3347123S

£53.99 Inc VAT (20%)


Description

Duo design: This open wardrobe mixes a clothes hanging rail with six drawers - great for hanging and folding all your garments in the same place.With wheels - free moving design: Push and pull this clothing rail around with ease - from the bedroom to the spare room and beyond. Easy to move, even when full - saves time. Two wheels are lockable so it stands where you want it in place.Fabric drawers: Black clothes rail comes with six in total - plenty of room for keeping t-shirts, trousers, tops, underwear and other garments stored.Core metal frame: Structure of this clothing rack is sturdy, holding and supporting garments properly. Also comes with MDF shelf for extra holding room.Dimensions: 172.5H x 63.5L x 40Wcm. Drawer: 13.5H x 29.5W x 38.5Dcm. Shelf: 60W x 39.5Dcm. Clothes pole: 60cm. Maximum load 30kg. Assembly required.

See full description
Specifications for Hanging Clothes Rail Wardrobe Organiser with 6 Fabric Drawers for Closet
  • Colour
    Black
  • Maximum Load
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome