Industrial Clothes Rail Garment Rack with 2 Fabric Drawers Rustic Brown

Order Code: ZT3352496S

£79.99 Inc VAT (20%)


Description

Duo design: A single wardrobe which fuses together a garment rail and two drawers - great for hanging and folding clothing together is a spot. Great as standard in the bedroom - or as a hallway storage unit.Top metal rail and shelf: Supports up to 5kg - great for shirts, dresses, light coats and trousers, Shelf above coat rack rail to provide handy holding room.Fabric drawers: Black clothes rail features two - room for t-shirts, trousers, tops, underwear and other garments stored. Cut-out ring handle to open and close easily.Anti-tipping straps: Attach this coat stand wardrobe to a wall/similar surface for safety.Dimensions: 185H x 58W x 46Dcm. Drawer inner: 10H x 39W x 30D

See full description
Specifications for Industrial Clothes Rail Garment Rack with 2 Fabric Drawers Rustic Brown
  • Weight Capacity
    5kg
  • Product Type
    Clothes Rail
  • Colour
    Rustic Brown
  • Material
    Fabric
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome