Konga Clothes Rack, Heavy Duty, Braked

Order Code: ZT3078957S

£499.99 Inc VAT (20%)


Description

Capacity per Rail kg: 150.
Colour: Grey.
Depth mm: 600.
Dimensions: H x W x D mm: 1700 x 1690 x 600.
Finish: Painted grey.
Finish: Power coated paint.
Height mm: 1700.
Material: Steel.
No. of Rails: 1.
No. of Wheels: 4.
Product Type: Clothes rack.
Type: Braked.
Weight kg: 21.
Wheel Diameter mm: 125.
Wheel Material: 4 x swivel thermo-rubber tyred castors, 2 braked.
Width mm: 1690.Grey powder coated finish. L x W x H 1700 x 600 x 1690mm. Heavy tube construction for extra tough handling. On 4 thermo-rubber tyred swivel castors (2 braked) , 125mm dia. Capacity 150kg. Weight 21kg. Self assembly required.

See full description
Specifications for Konga Clothes Rack, Heavy Duty, Braked
  • Colour
    Grey
  • Material
    Steel
  • Finish
    Power coated paint
  • Number of Wheels
    4
  • Wheel Diameter
    125mm
  • Width
    1690mm
  • Height
    1700mm
  • Depth
    600mm
  • Capacity Per Rail
    150kg
  • Weight
    21kg
  • Number of Rails
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome