LENA - Wardrobe, 1 Shelf, 1 Extendable Clothes Rail, Beech Finish

Order Code: ZT2727020S

£729.99 Inc VAT (20%)


Description

LENA - Wardrobe, 1 shelf, 1 extendable clothes rail, beech finish. Supplied = assembled. Width = 600 mm. Height = 1869 mm. Depth = 442 mm. Body colour = beech finish. Material = chipboard, melamine coated. Product type = cloakroom lockers. Series = LENA. Door type = hinged door. Door colour = beech finish. Number of doors = 1 pcs. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = beech finish. Internal fittings = 1 clothes rail. Plinth height = 45 mm. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. The presentable rear panel with tongue and groove connection is in the body colour and makes it ideal for use as a room partition. With a 45 mm high steel plinth, closed on all sides, that can be adjusted through covered openings in the base. Plinth in aluminium silver with light grey body, in graphite black with beech finish. Supplied fully assembled.

See full description
Specifications for LENA - Wardrobe, 1 Shelf, 1 Extendable Clothes Rail, Beech Finish
  • Door Type
    Hinged Door
  • Supplied
    Assembled
  • Product Type
    Cloakroom Lockers
  • Material
    Chipboard, Melamine Coated
  • Door Colour
    Beech Finish
  • Width
    600mm
  • Depth
    442mm
  • Series
    Lena
  • Height
    1869mm
  • Panel Thickness
    8mm
  • Shelf Material
    Chipboard, Melamine Coated
  • Plinth Height
    45mm
  • No. of Shelves
    1
  • Shelf Colour
    Beech Finish
  • Colour
    Beech Finish
  • Door Thickness
    19mm
  • Number of Doors
    1
  • Shelf Thickness
    25mm
  • Body Thickness
    19mm
  • Internal Fittings
    1 Clothes Rail