LENA - Wardrobe, 1 Shelf, 1 Extendable Clothes Rail, Light Grey

Order Code: ZT2726707S

£729.99 Inc VAT (20%)


Description

LENA - Wardrobe, 1 shelf, 1 extendable clothes rail, light grey. Supplied = assembled. Width = 600 mm. Height = 1869 mm. Depth = 442 mm. Body colour = light grey. Material = chipboard, melamine coated. Product type = cloakroom lockers. Series = LENA. Door type = hinged door. Door colour = light grey. Number of doors = 1 pcs. Number of shelves = 1 pcs. Shelf material = chipboard, melamine coated. Shelf colour = light grey. Internal fittings = 1 clothes rail. Plinth height = 45 mm. Shelf thickness = 25 mm. Thickness of body = 19 mm. Door thickness = 19 mm. Thickness of rear panel = 8 mm. The presentable rear panel with tongue and groove connection is in the body colour and makes it ideal for use as a room partition. With a 45 mm high steel plinth, closed on all sides, that can be adjusted through covered openings in the base. Plinth in aluminium silver with light grey body, in graphite black with beech finish. Supplied fully assembled.

See full description
Specifications for LENA - Wardrobe, 1 Shelf, 1 Extendable Clothes Rail, Light Grey
  • Supplied
    Assembled
  • Product Type
    Cloakroom Lockers
  • Door Type
    Hinged Door
  • Door Colour
    Light Grey
  • Material
    Chipboard, Melamine Coated
  • Width
    600mm
  • Height
    1869mm
  • Series
    LENA
  • Depth
    442mm
  • Door Thickness
    19mm
  • Colour
    Light Grey
  • Shelf Colour
    Light Grey
  • Number of Doors
    1
  • Shelf Thickness
    25mm
  • Panel Thickness
    8mm
  • Plinth Height
    45mm
  • Body Thickness
    19mm
  • Shelf Material
    Chipboard, Melamine Coated
  • No. of Shelves
    1
  • Internal Fittings
    1 Clothes Rail

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome