MAULsamba Coat Stand 1 Clothes Rail 8 Hooks 2 Handbag Hooks Black

Order Code: ZT4130583S

£399.99 Inc VAT (20%)


Description

MAULsamba coat stand, 1 clothes rail, 8 hooks, 2 handbag hooks, black. Supplied = partially assembled. Width = 508 mm. Number of coat hooks = 8 pcs. Frame material = metal. Frame colour = black. Height = 1725 mm. Umbrella holder = without. Weight = 4.64 kg. Number of hat hooks = 8 pcs. Hook colour = chrome plated. Hook material = metal. Fittings = 1 clothes rail, 8 hooks, 2 handbag hooks. Feature = mobile. Base material = metal. Colour of foot = black. Wheel fittings = 4 double swivel castors, 2 with wheel stops. Shape = rectangular. Max. load = Kleiderstange 40 kg + 8 Haken je 10 kg. High quality, hardwearing coat stand, classy in design. For a particularly large number of items of clothing. Mobile and moves effortlessly. Ideally suited for offices, reception rooms, surgeries and areas open to the public. Also suitable for home use in the hallway or as a replacement for the wardrobe. Made of sturdy, powder-coated metal, matt black. Clothes rail 100 cm with space for up to 16 jackets or coats. For a particularly large number of garments: 8 hooks for hanging garments, two additional hooks on the support column for children's jackets or handbags. Support columns can also be used as hangers for caps, bicycle helmets and accessories. Very sturdily constructed with solid cross brace. Effortless to move: incl. 4 double swivel castors, Ø 50 mm, two with wheel stops. Load capacity: clothes rail 40 kg or 16 jackets + 8 hooks 10 kg each + hooks for handbags. Hooks made of chrome plated metal, solidly screwed in place - no wobbling, Ø 2 cm, conically shaped for optimum support for clothes.

See full description
Specifications for MAULsamba Coat Stand 1 Clothes Rail 8 Hooks 2 Handbag Hooks Black
  • Height
    1725mm
  • Frame Material
    Metal
  • Width
    508mm
  • Shape
    Rectangular
  • Frame Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome