Mobile Clothes Rail, HxWxD 1830 X 1180 X 710mm, Max. Load 75 Kg

Order Code: ZT2679603S

£469.99 Inc VAT (20%)


Description

Mobile clothes rail, HxWxD 1830 x 1180 x 710 mm, max. load 75 kg. Supplied = flat pack. Frame material = steel. Frame colour = grey. Height = 1830 mm. Depth = 710 mm. Umbrella holder = without. Weight = 13 kg. Wheel fittings = 4 castors, 2 with stops. Clothes rail, lightweight model, height adjustable. Powder coated. Height adjustable from 1420 - 1830 mm. 4 swivel castors, 2 with brakes, 100 mm. Max. load 75 kg.

Specifications for Mobile Clothes Rail, HxWxD 1830 X 1180 X 710mm, Max. Load 75 Kg
  • Frame Colour
    Grey
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Castors, 2 with Stops
  • Frame Material
    Steel
  • Height
    1830mm
  • Depth
    710mm
  • Weight
    13kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome