Rolling Coat Rack Clothes Stand Garment Storage Shelf w/2 Drawers Metal

Order Code: ZT3347145S

£54.99 Inc VAT (20%)


Description

MULTIFUNCTIONAL UNIT: This clothes rail with simple elegant design is not only great for hanging clothes but is aslo a storage shelf and a hat/bag rack that serves multiple needs. Ideal for hallway, bedroom, living room, balcony, office, etc.LOTS OF STORAGE: A top shelf and a hanging rod, a bottom shelf with 2 fabric storage drawers, 2 side chrome racks and a side board with 2 S-shape hooks. This metal clothes rack provides lots of space for your clothes, hats, bags and other accessories.DURABLE MATERIAL: All metal A- frame with a particle board shelf, the organizing unit is able to hold a max load capacity of 30kg. Powder-coated white finish combines seamlessly with any décor, protects the unit from water and rust and offers long-lasting durability.EASY MOVEMENT: Equipped with 4 detachable casters for easy movement. 2 of the casters are equipped with brakes to keep the rack in place.Overall Dimension: 99L x 47 W x 185H cm, Weight Capacity: 30kg.

See full description
Specifications for Rolling Coat Rack Clothes Stand Garment Storage Shelf w/2 Drawers Metal
  • Weight Capacity
    30kg
  • Product Type
    Rolling Coat Rack
  • Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome