Safety Wall Mounted Coat Rack, Coat Rack Unit, WxH 950 X 190mm

Order Code: ZT2700480S

£229.99 Inc VAT (20%)


Description

Safety wall mounted coat rack, coat rack unit, WxH 950 x 190 mm. Supplied = flat pack. Width = 950 mm. Number of coat hooks = 6 pcs. Material of strip = tubular steel, powder coated. Colour of strip = aluminium silver. Hook material = plastic. Hook colour = aluminium silver. Height = 190 mm. Depth = 80 mm. Design of hooks = inside. Hook spacing = 120 mm. Wall spacing = 80 mm. Model = coat rack unit. Max. load per hook = 4 kg. Product type = coat rails. Coat rack element with safety double hooks facing inwards to prevent accidents. 6 throw over hooks and 12 individual hooks made of techno-polymer. This coat rack fulfils statutory accident insurance requirements and is thus also suitable for use in public buildings. Can be infinitely expanded by simply placing elements next to each other.

See full description
Specifications for Safety Wall Mounted Coat Rack, Coat Rack Unit, WxH 950 X 190mm
  • Supplied
    Flat Pack
  • Product Type
    Coat Rails
  • Height
    190mm
  • Depth
    80mm
  • Width
    950mm
  • Load Per Hook
    4kg
  • Design of Hooks
    Inside
  • Number of Coat Hooks
    6
  • Wall Spacing
    80mm
  • Material of Strip
    Tubular Steel, Powder Coated
  • Colour of Strip
    Aluminium Silver
  • Hook Spacing
    120mm
  • Hook Material
    Plastic
  • Hook Colour
    Aluminium Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome