Shelf For Chemical Storage Cupboards, Powder Coated, LxWxH 900 X 355 X 25mm, Weight 5 Kg

Order Code: ZT2732038S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Shelf for chemical storage cupboards, powder coated, LxWxH 900 x 355 x 25 mm, weight 5 kg. Supplied = assembled. Height = 25 mm. Width = 900 mm. Depth = 355 mm. For width = 920 mm. For depth = 400 mm. Material = sheet steel. Finish = powder coated. Product type = accessories for environmental cupboards. Shelf for cupboard width 920 mm. External shelf dimensions: 900 x 355 x 25 mm.

Specifications for Shelf For Chemical Storage Cupboards, Powder Coated, LxWxH 900 X 355 X 25mm, Weight 5 Kg
  • Supplied
    Assembled
  • Finish
    Powder-coated
  • Material
    Sheet Steel
  • Width
    900mm
  • For Width
    920mm
  • For Depth
    400mm
  • Depth
    355mm
  • Height
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome