Shoe - Boot Rack Dryrack 30 Painted

Order Code: ZT3078924S

£459.99 Inc VAT (20%)


Description

Base Material: Steel.
Capacity kg: 25.
Colour: Grey.
Dimensions: H x L mm: 1200 x 870.
Finish: Painted grey.
Frame Material: Steel.
Height mm: 1200.
Length mm: 870.
No. of Wheels: 4.
Weight kg: 20.5.
Wheel Diameter mm: 50.
Wheel Type: Swivel/brake.Choice of powder coated or electro galvanised/clear coated finishes. Holds up to 60 shoes. On four 50mm dia. swivel castors, two fitted with brakes. H x W x L: 1200 x 540 x 870mm. Weight 21kg. Capacity 25kg. Self assembly required.

See full description
Specifications for Shoe - Boot Rack Dryrack 30 Painted
  • Colour
    Grey
  • Frame Material
    Steel
  • Capacity
    25kg
  • Finish
    Painted grey
  • Number of Wheels
    4
  • Length
    870mm
  • Height
    1200mm
  • Wheel Diameter
    50mm
  • Base Material
    Steel
  • Weight
    20.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome