OPEN STORAGE: An airy approach to keeping all your clothing stored, keeping them smelling fresh. Great for homes and bedrooms short on space. BIG STORAGE: A long hanging area with a strong aluminium rod on the side, with three open shelves on the other side � providing plenty of space for keeping all your clothes tidy and organised. PARTICLE BOARD FRAME: Strong and robust, with a melamine top coat for a smooth and easy-clean finish. FOUR WHEELS: Allows you to move wardrobe around easily, two of which are lockable to keep in place when needed. DIMENSIONS: 128H x 80L x 40Wcm. Rail: 45. 5Lcm. MAXIMUM LOAD WEIGHT: Overall: 15kg, Rail: 10kgASSEMBLY REQUIRED.